
€244.38/ pieceexcl. VAT
€295.70incl. VAT
Estimated delivery date - 11/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SGFlex |
Type | Flexible Disc |
Series | SGFlex |
Type | Flexible Disc |
Type | Coupling |
Length | 220 mm |
Hub length | 220 mm |
Weight | 2.06 kg |
H | 45.2 mm |
L | 220 mm |