
€48.98/ pieceexcl. VAT
€59.27incl. VAT
Estimated delivery date - 11/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SGFlex |
Type | Flexible Disc |
Series | SGFlex |
Type | Flexible Disc |
Type | Coupling |
Length | 180 mm |
Hub length | 180 mm |
Weight | 0.46 kg |
H | 24.2 mm |
L | 180 mm |