Coupling, SGFlex-120.02 Series, 120 Size

  • ERIKS:14998014
Image 1
Save to list

€58.94/ pieceexcl. VAT

€71.32incl. VAT

Estimated delivery date - 11/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SGFlex
Type
Flexible Disc
Series
SGFlex
Type
Flexible Disc
Type
Coupling
Length
160 mm
Hub length
160 mm
Weight
0.49 kg
H
20 mm
L
160 mm