
€53.62/ pieceexcl. VAT
€64.88incl. VAT
Estimated delivery date - 11/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SGFlex |
Type | Flexible Disc |
Series | SGFlex |
Type | Flexible Disc |
Type | Coupling |
Length | 160 mm |
Hub length | 160 mm |
Weight | 0.45 kg |
H | 20 mm |
L | 160 mm |