
€52.11/ pieceexcl. VAT
€63.05incl. VAT
Estimated delivery date - 11/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SGFlex |
Type | Flexible Disc |
Series | SGFlex |
Type | Flexible Disc |
Type | Coupling |
Length | 143 mm |
Hub length | 143 mm |
Weight | 0.37 kg |
H | 18 mm |
L | 143 mm |