
€282.88/ pieceexcl. VAT
€342.28incl. VAT
Estimated delivery date - 28/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SGFlex |
Type | Flexible Disc |
Series | SGFlex |
Type | Flexible Disc |
Type | Coupling |
Length | 101 mm |
Hub length | 101 mm |
Material | NBR |
Weight | 0.24 kg |
H | 24 mm |
L | 101 mm |