€18.20/ pieceexcl. VAT
€22.02incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 04/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | With lip |
Standard couplingring | SMS |
Dimension couplingring | DN76 |
D | 85.5 mm |
T | 5.5 mm |
d | 73.1 mm |
Material | FKM |
Colour | Black |
Temperature range | from -20 to 200 °C |