€9.20/ pieceexcl. VAT
€11.13incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | With lip |
Standard couplingring | SMS |
Dimension couplingring | DN38 |
D | 47.5 mm |
T | 5.5 mm |
d | 35.5 mm |
Material | FKM |
Colour | Black |
Temperature range | from -20 to 200 °C |