
€6.57/ pieceexcl. VAT
€7.95incl. VAT
7 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | KIM |
Material | Cast iron |
Surface protection | Cr6-free zinc plated |
Code | KIM |
Maximum operating pressure | 10 bar |
Hose fitting type | Female fix thread |
Connection termination | BSPP |
Connection termination size | 3/4" |
Hose fitting type 2 | Claw coupling |
Connection termination 2 | Claw type EK |
Connection termination size 2 | Claw distance 42mm |
Seal material 2 | Brass |
Type of component | Quick Coupling |