
€3.32/ pieceexcl. VAT
€4.02incl. VAT
197 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | KIG-38 |
Type | KIG |
Material | Cast iron |
Surface protection | Cr6-free zinc plated |
Code | KIG |
Maximum operating pressure | 10 bar |
Hose fitting type | Female fix thread |
Connection termination | BSPP |
Connection termination size | 3/8" |
Hose fitting type 2 | Claw coupling |
Connection termination 2 | EA Standard |
Connection termination size 2 | Claw distance 42mm |
Seal material 2 | NBR |
Type of component | Quick Coupling |