
€24.60/ pieceexcl. VAT
€29.77incl. VAT
Estimated delivery date - 01/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | GSG |
Material | Polypropylene PP |
Connection type | Quick Coupling |
Hose fitting type | Guillemin |
Connection termination | With locking ring |
Connection termination size | DN40 |
Seal material | NBR |
Elbow angle | 0 ° |
Hose tail execution | Serrated |
Hose ID (DN) | DN40 |
Maximum operating pressure | 6 bar |
Maximum operating pressure | 87 psi |