
€166.20/ pieceexcl. VAT
€201.10incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | GMG |
Material | Aluminium |
Maximum operating pressure | 16 bar |
Hose fitting type | Outer thread gas cylindrical (BSPP) |
Connection termination | Outer thread gas cylindrical (BSPP) |
Connection termination size | 1.1/2" |
Hose fitting type 2 | Guillemin |
Connection termination 2 | Standard with locking device |
Connection termination size 2 | DN50 |
Seal material 2 | NBR |
Type of component | Quick Coupling |