
€20.82/ pieceexcl. VAT
€25.19incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | GM |
Material | Stainless steel |
Hose fitting type | Outer thread gas cylindrical (BSPP) |
Connection termination | Outer thread gas cylindrical (BSPP) |
Connection termination size | 1.1/4" |
Connection termination size 2 | DN32 |