
€7.32/ pieceexcl. VAT
€8.86incl. VAT
21 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | GM |
Material | AISI 316 |
Code | GM |
Maximum operating pressure | 16 bar |
Hose fitting type | Male thread |
Connection termination | BSPP |
Connection termination size | 1" |
Hose fitting type 2 | Guillemin |
Connection termination 2 | Without locking ring |
Connection termination size 2 | DN25 |
Type of component | Quick Coupling |