€141.90/ pieceexcl. VAT
€171.70incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | GLG |
Type | GLG |
Norm | EN 14420-8 |
Material | AISI 316 |
Welding end OD | 48.3 mm |
Welding end thickness | 2.6 mm |
Connection type | Quick Coupling |
Hose fitting type | Guillemin |
Connection termination | With locking ring |
Connection termination size | DN40 |
Seal material | NBR |
Temperature range | from -30 to 100 °C |
Maximum operating pressure | 16 bar |