
€108.60/ pieceexcl. VAT
€131.41incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | GL |
Execution | Weld |
Type | GL |
Material | Stainless steel |
Nominal bore of coupling | DN80 |
Size of threaded connection (inch) | 3 |
Welding stud | Butt weld |