
€133.20/ pieceexcl. VAT
€161.17incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | GL |
Execution | Weld |
Type | GL |
Material | Stainless steel |
Nominal bore of coupling | DN50 |
Size of threaded connection (inch) | 2 |
Welding stud | Butt weld |