
€167.40/ pieceexcl. VAT
€202.55incl. VAT
Estimated delivery date - 04/05/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | GFG |
Material | Stainless steel |
Hose fitting type | Inner thread gas cylindrical (BSPP) |
Connection termination | Inner thread gas cylindrical (BSPP) |
Connection termination size | 2" |
Connection termination 2 | With locking device |
Connection termination size 2 | DN65 |