
€189.00/ pieceexcl. VAT
€228.69incl. VAT
Estimated delivery date - 03/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | GFG |
Material | Aluminium |
Hose fitting type | Inner thread gas cylindrical (BSPP) |
Connection termination | Inner thread gas cylindrical (BSPP) |
Connection termination size | 1.1/2" |
Connection termination 2 | With locking device |
Connection termination size 2 | DN50 |