
€36.00/ pieceexcl. VAT
€43.56incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | GFG |
Material | Aluminium |
Code | GFG |
Maximum operating pressure | 16 bar |
Hose fitting type | Female fix thread |
Connection termination | BSPP |
Connection termination size | 2" |
Hose fitting type 2 | Guillemin |
Connection termination 2 | With locking ring |
Connection termination size 2 | DN40 |
Seal material 2 | NBR |
Type of component | Quick Coupling |