
€295.80/ pieceexcl. VAT
€357.92incl. VAT
Estimated delivery date - 01/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | GFG |
Material | Polypropylene |
Maximum operating pressure | 16 bar |
Hose fitting type | Inner thread gas cylindrical (BSPP) |
Connection termination | Inner thread gas cylindrical (BSPP) |
Connection termination size | 4" |
Hose fitting type 2 | Guillemin |
Connection termination 2 | Standard with locking device |
Connection termination size 2 | DN100 |
Seal material 2 | NBR |
Type of component | Quick Coupling |