
€4.35/ pieceexcl. VAT
€5.26incl. VAT
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | GF |
Material | Aluminium |
Code | GF |
Maximum operating pressure | 16 bar |
Hose fitting type | Female fix thread |
Connection termination | BSPP |
Connection termination size | 2" |
Hose fitting type 2 | Guillemin |
Connection termination 2 | Without locking ring |
Connection termination size 2 | DN40 |
Type of component | Quick Coupling |