
€8.76/ pieceexcl. VAT
€10.60incl. VAT
32 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | GF |
Material | Aluminium |
Code | GF |
Maximum operating pressure | 16 bar |
Hose fitting type | Female fix thread |
Connection termination | BSPP |
Connection termination size | 1" |
Hose fitting type 2 | Guillemin |
Connection termination 2 | Without locking ring |
Connection termination size 2 | DN25 |
Type of component | Quick Coupling |