
€42.06/ pieceexcl. VAT
€50.89incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | AISI 316 |
Code | 110-CS |
Maximum operating pressure | 40 bar |
Hose fitting type | Female fix thread |
Connection termination | BSPP |
Connection termination size | 1/2" |
Hose fitting type 2 | Claw coupling |
Connection termination 2 | GEKA Plus |
Connection termination size 2 | Claw distance 40mm |
Seal material 2 | FPM |
Type of component | Quick Coupling |