
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Brass |
Code | 109-A |
Maximum operating pressure | 40 bar |
Hose fitting type | Male thread |
Connection termination | NPT |
Connection termination size | 3/8" |
Hose fitting type 2 | Claw coupling |
Connection termination 2 | GEKA Plus |
Connection termination size 2 | Claw distance 40mm |
Seal material 2 | NBR |
Type of component | Quick Coupling |