
€12.86/ pieceexcl. VAT
€15.56incl. VAT
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | GDU |
Material | AISI 316 |
Connection type | Threaded coupling |
Hose fitting type | Female swivel thread |
Connection termination | BSP flat face |
Connection termination size | 1/4" |
Elbow angle | 0 ° |
Hose tail execution | Serrated, with safety collar |
Hose ID (DN) | DN10 |
Maximum operating pressure | 350 bar |
Maximum operating pressure | 5076 psi |