
€82.80/ pieceexcl. VAT
€100.19incl. VAT
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | GDU |
Material | AISI 316 |
Connection type | Threaded coupling |
Hose fitting type | Male thread |
Connection termination | BSPT |
Connection termination size | 1/2" |
Seal material | Viton® |
Elbow angle | 0 ° |
Hose tail execution | Serrated, with safety collar |
Hose ID (DN) | DN12 |
Maximum operating pressure | 40 bar |
Maximum operating pressure | 580 psi |