
€20.15/ pieceexcl. VAT
€24.38incl. VAT
20 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | EXS |
Material | AISI 316 |
Connection type | Quick Coupling |
Hose fitting type | Claw coupling |
Connection termination | Express |
Connection termination size | Claw distance 41mm |
Seal material | FPM |
Elbow angle | 0 ° |
Hose tail execution | Serrated |
Hose ID (DN) | DN25 |
Maximum operating pressure | 10 bar |
Maximum operating pressure | 145 psi |