
€19.57/ pieceexcl. VAT
€23.68incl. VAT
325 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | EXF |
Material | AISI 316 |
Code | EXF |
Maximum operating pressure | 10 bar |
Hose fitting type | Female fix thread |
Connection termination | BSPP |
Connection termination size | 1" |
Hose fitting type 2 | Claw coupling |
Connection termination 2 | Express |
Connection termination size 2 | Claw distance 41mm |
Seal material 2 | FPM |
Type of component | Quick Coupling |