
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | A |
Material | Polypropylene PP |
Maximum operating pressure | 5 bar |
Hose fitting type | Internal thread |
Connection termination | Inner thread gas cylindrical (BSPP) |
Connection termination size | 3" |
Connection termination 2 | Adapter (male) |