
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | A |
Material | Polypropylene PP |
Code | A |
Maximum operating pressure | 7 bar |
Hose fitting type | Female fix thread |
Connection termination | S60x6 |
Connection termination size | 2" |
Hose fitting type 2 | Cam & Groove |
Connection termination 2 | Adapter |
Connection termination size 2 | 2" |
Colour | Black |
Type of component | Quick Coupling |