



€4.64/ pieceexcl. VAT
€5.61incl. VAT
407 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | ECM |
Material | Brass |
Connection type | Threaded coupling |
Hose fitting type | Male thread |
Connection termination | BSP flat face |
Connection termination size | 1/2" |
Elbow angle | 0 ° |
Hose tail execution | Smooth, with safety collar |
Hose ID (DN) | DN12 |
Maximum operating pressure | 25 bar |
Maximum operating pressure | 362 psi |
€4.64/ pieceexcl. VAT
€5.61incl. VAT
124 In stock - Estimated delivery date 05/11/2026