



€123.48/ pieceexcl. VAT
€149.41incl. VAT
83 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | ECM |
Material | Brass |
Connection type | Threaded coupling |
Hose fitting type | Male thread |
Connection termination | BSP flat face |
Connection termination size | 4" |
Elbow angle | 0 ° |
Hose tail execution | Smooth, with safety collar |
Hose ID (DN) | DN100 |
Maximum operating pressure | 25 bar |
Maximum operating pressure | 362 psi |
€127.80/ pieceexcl. VAT
€154.64incl. VAT
59 In stock - Estimated delivery date 04/11/2026