
€289.44/ pieceexcl. VAT
€350.22incl. VAT
Estimated delivery date - 14/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Code | ECLF |
Material | Stainless steel (AISI 316) |
Connection type | Flange |
Hose fitting type | Swivel Flange |
Connection termination | ANSI 150 |
Connection termination size | 2.1/2 |
Elbow angle | 0 ° |
Maximum operating pressure | 20 bar |
Maximum operating pressure | 290 psi |
Hose tail execution | Smooth, with safety collar |
€313.56/ pieceexcl. VAT
€379.41incl. VAT
Estimated delivery date - 30/11/2026