
€147.24/ pieceexcl. VAT
€178.16incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Code | ECLF |
Connection type | Flange |
Hose fitting type | Swivel Flange |
Connection termination | EN1092 PN10/16 |
Connection termination size | DN 50 |
Elbow angle | 0 ° |
Maximum operating pressure | 16 bar |
Maximum operating pressure | 232 psi |
Material | Flange Carbon Steel/Tail SS AISI316 |
Hose tail execution | Smooth, with safety collar |
€166.32/ pieceexcl. VAT
€201.25incl. VAT
Estimated delivery date - 25/11/2026