
€188.64/ pieceexcl. VAT
€228.25incl. VAT
Estimated delivery date - 14/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Code | ECLF |
Material | Carbon steel |
Connection type | Flange |
Hose fitting type | Swivel Flange |
Connection termination | EN1092 PN25/40 |
Connection termination size | DN 40 |
Elbow angle | 0 ° |
Maximum operating pressure | 40 bar |
Maximum operating pressure | 580 psi |
Hose tail execution | Smooth, with safety collar |
€78.84/ pieceexcl. VAT
€95.40incl. VAT
1 In stock - Estimated delivery date 05/11/2026