
€65.23/ pieceexcl. VAT
€78.93incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Code | ECLF |
Material | Carbon steel |
Connection type | Flange |
Hose fitting type | Swivel Flange |
Connection termination | EN1092 PN40 |
Connection termination size | DN 32 |
Elbow angle | 0 ° |
Maximum operating pressure | 40 bar |
Maximum operating pressure | 580 psi |
Hose tail execution | Smooth, with safety collar |
€65.23/ pieceexcl. VAT
€78.93incl. VAT
Estimated delivery date - 23/11/2026