
€107.28/ pieceexcl. VAT
€129.81incl. VAT
Estimated delivery date - 23/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Code | ECLF |
Connection type | Flange |
Hose fitting type | Swivel Flange |
Connection termination | EN1092 PN40 |
Connection termination size | DN 15 |
Elbow angle | 0 ° |
Maximum operating pressure | 40 bar |
Maximum operating pressure | 580 psi |
Material | Flange Carbon Steel/Tail SS AISI316 |
Hose tail execution | Smooth, with safety collar |
€410.04/ pieceexcl. VAT
€496.15incl. VAT
Estimated delivery date - 14/12/2026