
€91.80/ pieceexcl. VAT
€111.08incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Code | ECLF |
Material | Stainless steel (AISI 316) |
Connection type | Flange |
Hose fitting type | Swivel Flange |
Connection termination | EN1092 PN40 |
Connection termination size | DN 15 |
Elbow angle | 0 ° |
Maximum operating pressure | 40 bar |
Maximum operating pressure | 580 psi |
Hose tail execution | Smooth, with safety collar |
€352.80/ pieceexcl. VAT
€426.89incl. VAT
Estimated delivery date - 25/11/2026