
€383.04/ pieceexcl. VAT
€463.48incl. VAT
Estimated delivery date - 15/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Code | ECLF |
Material | Carbon steel |
Connection type | Flange |
Hose fitting type | Swivel Flange |
Connection termination | ANSI 150 |
Connection termination size | 5 |
Elbow angle | 0 ° |
Maximum operating pressure | 20 bar |
Maximum operating pressure | 290 psi |
Hose tail execution | Smooth, with safety collar |
€383.04/ pieceexcl. VAT
€463.48incl. VAT
Estimated delivery date - 24/11/2026