
€184.32/ pieceexcl. VAT
€223.03incl. VAT
1 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Code | ECFF |
Material | Carbon steel |
Connection type | Flange |
Connection termination | EN1092 PN10/16 |
Connection termination size | DN 50 |
Elbow angle | 0 ° |
Maximum operating pressure | 16 bar |
Maximum operating pressure | 232 psi |
Hose fitting type | Fixed flange |
Hose tail execution | Smooth, with safety collar |
€146.88/ pieceexcl. VAT
€177.72incl. VAT
Estimated delivery date - 30/11/2026