
€48.10/ pieceexcl. VAT
€58.20incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Code | ECFF |
Material | Carbon steel |
Connection type | Flange |
Connection termination | ANSI 300 |
Connection termination size | 1.1/2 |
Elbow angle | 0 ° |
Maximum operating pressure | 51 bar |
Maximum operating pressure | 740 psi |
Hose fitting type | Fixed flange |
Hose tail execution | Smooth, with safety collar |
€48.10/ pieceexcl. VAT
€58.20incl. VAT
Estimated delivery date - 24/11/2026