
€192.24/ pieceexcl. VAT
€232.61incl. VAT
2 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Code | ECFF |
Material | Stainless steel (AISI 316) |
Connection type | Flange |
Connection termination | EN1092 PN40 |
Connection termination size | DN 40 |
Elbow angle | 0 ° |
Maximum operating pressure | 40 bar |
Maximum operating pressure | 580 psi |
Hose fitting type | Fixed flange |
Hose tail execution | Smooth, with safety collar |
€194.04/ pieceexcl. VAT
€234.79incl. VAT
2 In stock - Estimated delivery date 05/11/2026