
€67.90/ pieceexcl. VAT
€82.16incl. VAT
Estimated delivery date - 12/07/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Code | ECFF |
Material | Carbon steel |
Connection type | Flange |
Connection termination | EN1092 PN40 |
Connection termination size | DN 32 |
Elbow angle | 0 ° |
Maximum operating pressure | 40 bar |
Maximum operating pressure | 580 psi |
Hose fitting type | Fixed flange |
Hose tail execution | Smooth, with safety collar |
€158.04/ pieceexcl. VAT
€191.23incl. VAT
Estimated delivery date - 04/01/2027