
€107.64/ pieceexcl. VAT
€130.24incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Code | ECFF |
Material | Stainless steel (AISI 316) |
Connection type | Flange |
Connection termination | ANSI 150 |
Connection termination size | 3/4 |
Elbow angle | 0 ° |
Maximum operating pressure | 20 bar |
Maximum operating pressure | 290 psi |
Hose fitting type | Fixed flange |
Hose tail execution | Smooth, with safety collar |