
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Code | ECFF |
Material | Stainless steel (AISI 316) |
Connection type | Flange |
Connection termination | EN1092 PN16 |
Connection termination size | DN 150 |
Elbow angle | 0 ° |
Maximum operating pressure | 16 bar |
Maximum operating pressure | 232 psi |
Hose fitting type | Fixed flange |
Hose tail execution | Smooth, with safety collar |
€897.12/ pieceexcl. VAT
€1,085.52incl. VAT
Estimated delivery date - 22/12/2026