
€223.56/ pieceexcl. VAT
€270.51incl. VAT
Estimated delivery date - 01/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Code | ECFF |
Material | Carbon steel |
Connection type | Flange |
Connection termination | EN1092 PN16 |
Connection termination size | DN 125 |
Elbow angle | 0 ° |
Maximum operating pressure | 16 bar |
Maximum operating pressure | 232 psi |
Hose fitting type | Fixed flange |
Hose tail execution | Smooth, with safety collar |
€286.20/ pieceexcl. VAT
€346.30incl. VAT
14 In stock - Estimated delivery date 06/11/2026