
€16.44/ pieceexcl. VAT
€19.89incl. VAT
Estimated delivery date - 12/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | DSG |
Material | Aluminium |
Connection type | Quick Coupling |
Hose fitting type | DSP |
Connection termination | With locking ring |
Connection termination size | DN65 |
Seal material | NBR |
Elbow angle | 0 ° |
Hose tail execution | Ribbed |
Hose ID (DN) | DN70 |
Maximum operating pressure | 16 bar |
Maximum operating pressure | 232 psi |