
€184.80/ pieceexcl. VAT
€223.61incl. VAT
Estimated delivery date - 07/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Code | DSG |
Material | Aluminium |
Connection type | Hose junction |
Hose fitting type | DSG |
Connection termination | With locking ring |
Connection termination size | DN40 |
Seal material | NBR |
Hose tail execution | Ribbed |
Hose ID (DN) | DN40 |
Maximum operating pressure | 16 bar |
Maximum operating pressure | 232 psi |