€9.72/ pieceexcl. VAT
€11.76incl. VAT
Estimated delivery date - 16/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | S5 |
Material | NBR |
Colour | Black |
Connection termination size | 50 mm |
Temperature range | from -30 to 100 °C |